Instrument de măsurare a lungimii Mitutoyo 575-338
Linear gauge
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:575-338
Rubix:d900782

Documente
Detalii produs : 575-338 MITUTOYO - LENGTH MEASURING INSTRUMENT MITUTOYO 575-338
The ABSOLUTE position detection on the LGD linear gauge maintains the reference point even when the power is switched off. The differential square-wave signal output on the LGD linear gauge enables use of the sensor in a wide range of applications. With a compact design and an IP66 rating for excellent resistance to coolant, oil and dust, the LGD gauge is ideal for installation in automation applications, machines, harsh environments and very tight spaces.
Puncte forte
•Absolute position detection makes it possible to maintain the reference point even when the power is switched off
Excellent protection against dust and splashing water on the factory floor
Ultra-compact design enables installation in very tight spaces
The spindle guide uses high-precision linear ball bearings for extremely smooth movement and exceptional durability
Sliding durability improved to remain serviceable for at least 15 million cycles (in-house testing)
Shock resistance
Excellent protection against dust and splashing water on the factory floor
Ultra-compact design enables installation in very tight spaces
The spindle guide uses high-precision linear ball bearings for extremely smooth movement and exceptional durability
Sliding durability improved to remain serviceable for at least 15 million cycles (in-house testing)
Shock resistance
Informații tehnice
atribute
| Rezoluție | 0.0127 mm |
|---|---|
| Model | lgd-1050le-b |
| Diametrul vârfului de carbură | 3 mm |
| Lungimea cablului | 2 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere