Referințe
Facom:NKD.32A
Rubix:d1334066
EAN:3662424013959

Detalii produs :
NKD.A - Impact sockets 3/4" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Informații tehnice
atribute
| Logistic Greutate | 424 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 52x48x48 mm |
| greutate ambalate | 422 g |
| Adaptor de unitate pătrat | 3/4 '' |
| Diametru | 48 mm |
| Lungime | 50 mm |
| Pătrat | 32 mm |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
