Referințe
INA:PCJY50-N
Rubix:d1228842
Producator:PCJY50-N

Detalii produs : PCJY50-N INA - FLANGED BEARING HOUSING UNIT INA PCJY50-N
Assembly consisting of a cast iron bearing body with four mounting holes and a greased auto-aligning bearing. Compensates for the static alignment faults of the shaft up to 2.5 ° with regreasing and up to 5 ° without regreasing.
Puncte forte
CCP comes with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 60x143x100 mm |
|---|---|
| Logistic Greutate | 2300 g |
| Lățime | 60 mm |
| Diametrul exterior | 143 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
