Polizor unghiular pneumatic Pferd Tools PWSA1/250
Polizor unghiular pneumatic Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:PWSA1/250
Rubix:d701007
Producator:80205025
EAN:4007220802588
Detalii produs : 80205025 PFERD - PNEUM.GRINDER PWAS 1/250 DV PFERD
Light and easy to handle In-line fine filter recommended Accessories included: 0.6 m exhaust hose and 2 m air supply hose with 1/4" male threaded connection and threaded quick coupling (STG), 3 mm collet, 2 keys -The arbor replaces the collet. It is used for direct mounting of COMBIDISC® tools.-
Informații tehnice
atribute
| Viteza fără sarcină | 25000 rpm |
|---|---|
| Greutate | 0.225 kg |
| Consumul de aer | 0.2 l/min |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


