Referințe
Portwest:S479YNRS
Rubix:d1203880
Producator:S479YNRS
EAN:5036108142453



Detalii produs : S479YNRS PORTWEST - HIGH VISIBILITY POLO PORTWEST S479YNRS
Hi-Vis Contrast Polo Shirt S/S, S479, Yellow/Navy, Size S
Puncte forte
Modern design, safety and wearer comfort are the main features of the S479. The two-tone contrast is perfect for warm, dirty environments when hi-vis protection is required.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | s |
| Material de bază | poliester |
| Culoare secundară | marinei |
| Mâneci lungi | nu |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere