Roată de transport Blickle BK-SE 80K

Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BK-SE 80K
Rubix:d576849
Producator:754124
EAN:4047526112141
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții80 mm
Lățimea roții45 mm
Vezi toate Caracteristice

Detalii produs : BK-SE 80K BLICKLE - BK-SE 80K BLICKLE


Bracket: BK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: SE series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
  • wheel centre: thick-walled pressed steel, with tubular steel hub, lacquered, colour anthracite. wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate846 g
Capacitatea de încărcare200 kg
Diametrul roții80 mm
Lățimea roții45 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
110 mm
45 mm
  • Disponibil – Data livrării la cerere