Roată de transport Blickle BI-G 150G

Pressed steel fixed castor, with top plate fitting, heat-resistant Cast iron wheel

Vedeți informațiile tehnice

Referințe

Blickle:BI-G 150G
Rubix:d823066
Producator:754884
EAN:4047526115036
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BI-G 150G BLICKLE - BI-G 150G BLICKLE


Bracket: BIK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: G series

  • rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature: -100 °C to +600 °C
  • consider the surface pressure on sensitive floors due to high point loads
  • provide adequate lubrication on a regular basis for plain bore version
  • to be lubricated according to the application temperature
  • Load capacity may be reduced in temperatures over +70 °C, see page null.

Informații tehnice


atribute
Logistic Greutate3684 g
Capacitatea de încărcare400 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeifontă
Temperatura minimă-100 °C
Temperatura maximă600 °C
Culoarea benzii de rulare / anvelopeargint
190 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții