Roată de transport Blickle LU-ALTH 160K-FI-AS

Pressed steel swivel castor, enclosed design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic

Vedeți informațiile tehnice

Referințe

Blickle:LU-ALTH 160K-FI-AS
Rubix:d831672
Producator:852503
EAN:4047526193232
brand logo

rezumat tehnic

Capacitatea de încărcare750 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LU-ALTH 160K-FI-AS BLICKLE - LU-ALTH 160K-FI-AS BLICKLE


Bracket: LUH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • four-point ball bearing for extremely heavy loads
  • enclosed and sealed swivel head
  • particularly resistant to shocks and impact due to specially-shaped, hardened bearing seats

Wheel: ALTH series

  • tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour grey, non-marking, non-staining
  • wheel centre: die-cast aluminium, colour silver grey

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
  • electrical conductivity (ohmic resistance) ≤ 107 Ω

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare750 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
202 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții