Roată de transport Blickle L-VW 202R-FI-SG-FA
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-fix' Wheel, with 'Blickle Soft' soft rubber tyre, with pressed steel rim, non-marking, grey, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:L-VW 202R-FI-SG-FA
Rubix:d825866
Producator:849920
EAN:4047526157517




rezumat tehnic
| Capacitatea de încărcare | 100 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : L-VW 202R-FI-SG-FA BLICKLE - L-VW 202R-FI-SG-FA BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VW series
- tyre: soft rubber "Blickle Soft", hardness 50 Shore A, colour grey, non-marking (wheel Ø 260 mm with additional hard rubber core)
- rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
- wheel Ø 260 mm with additional hard rubber core
- puncture-proof alternatives for pneumatic tyres
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 100 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | gri |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| 235 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere