Roată de transport Blickle B-RD 280K

Pressed steel swivel castor, with bolt hole Wheel, with standard solid rubber tyre, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:B-RD 280K
Rubix:d576218
Producator:42721
EAN:4047526042721
brand logo

rezumat tehnic

Capacitatea de încărcare600 kg
Diametrul roții280 mm
Lățimea roții70 mm
Vezi toate Caracteristice

Detalii produs : B-RD 280K BLICKLE - B-RD 280K BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate7050 g
Capacitatea de încărcare600 kg
Diametrul roții280 mm
Lățimea roții70 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
Lungimea plăcii220 mm
318 mm
70 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

600 kg

Diametrul roții

280 mm

Lățimea roții