Pneumatic - cuplaj cu eliberare rapidă Parker 1625KAAK13SPN

Rectus Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

Vedeți informațiile tehnice

Referințe

Parker:1625KAAK13SPN
Rubix:d535721
Producator:1625KAAK13SPN
EAN:4039747770941
brand logo

rezumat tehnic

Detalii produs : 1625KAAK13SPN RECTUS - 1625KAAK13SPN RECTUS


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Application: Air & Gas Compressor, General Industrial, Mobile & Defence, Trucks & Trailers
Body Material: Steel
Brand: Parker, Rectus
Compatible Fitting: Series 25 Plug
Connection Size: R 1/4
Connection Size: 1/4"
Connection Type: Male, BSPT
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2020 L/min (air)
For Fluid Type: Air, Compressed Air
Function: Single Shut-Off
Hex Size: 19
Industry: General Industrial, Transportation
Interchange Type: European Profile
Length: 65
Materials Of Construction: Steel
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 26
Plating Type: Nickel-plated
Product Series: Series 1625
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Technical polymer
Specifications Met: ATEX, RoHS
Technology: Pneumatics
Valve Included: Yes
Valve Type: Ultra High Flow Valve
Version: Single Shut-Off
Weight: 0.087

Informații tehnice


atribute
Conexiunea 11/4
Temperatura maximă40 °C
  • Disponibil – Data livrării la cerere