Referințe
Riegler:249.83
Rubix:d549705
Producator:107562
EAN:4047322062626

Detalii produs : 249.83 RIEGLER - 249.83 RIEGLER
Safety coupling NW 7.4 spout for 6 mm LW nickel-plated brass. Single–hand safety couplings with double locking. / Coupling is performed by simply pushing the plug into the coupling as with standard couplings. When decoupling, the first lock is released by pushing back the locking sleeve. / The coupling valve closes. Now the compressed air can escape from the plug (hose). / The second locking system is released by actuating the unlocking bushing again. / Only now the connection can be released. / The system fulfills the requirements of ISO 4414 and is BIA-compliant.
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Conexiunea 1 | schlauchtülle lw 9 |
| Greutate | 0.028 kg |
| Presiune maximă a serviciului | 12 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
