Referințe
Facom:947B.80
Rubix:d1328847
EAN:3662424145568

Detalii produs :
- Very high performance with excellent robustness.
- Shape designed for difficult access.
- Bright copper purlins.
- Stainless steel heating element tube.
- These irons meet the requirements of standard EN 60335 - 2 - 45.
Informații tehnice
atribute
| Putere | 80 W |
|---|---|
| Lungime | 295 mm |
| Greutate | 330 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere