Potrivirea funcției SMC AS1201F-M5-06-X214
Speed Controller
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:AS1201F-M5-06-X214
Rubix:d552871
Producator:AS1201F-M5-06-X214
EAN:3618035548762
Documente
Detalii produs : AS1201F-M5-06-X214 SMC - AS1201F-M5-06-X214 SMC
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.
Informații tehnice
atribute
| Temperatura maximă | 60 °C |
|---|---|
| Temperatura minimă | -5 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere