Referințe
Gutekunst:0.45X5.00X34.00-270GRAD-Z-VA
Rubix:d1197173
Producator:RZ-036RX



Detalii produs : 0.45X5.00X34.00-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.45X5.00X34.00-270GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 6.321 N, tolerance Fn (Fntol): 0.42 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 50 mm, eyelet height (Lh): 3.33 mm, internal preload force (F0): 0.351 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 5 mm |
| Diametrul firului | 0.45 mm |
| Lungime | 34 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
