Referințe
Gutekunst:1.60X8.00X46.00-270GRAD-Z
Rubix:d1200380
Producator:Z-130E-03X



Detalii produs : 1.60X8.00X46.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.60X8.00X46.00-270GRAD-Z
tension spring, maximum spring force (Fn): 168.4 N, tolerance Fn (Fntol): 19.94 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 25 mm, eyelet height (Lh): 4 mm, internal preload force (F0): 17.77 N
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 46 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
