Referințe
Riegler:VA 26
Rubix:d538192
Producator:100745
EAN:4047322212625



Detalii produs : VA 26 RIEGLER - VA 26 RIEGLER
Variobloc startup valve G 1/4. For slow pressure build-up in pneumatic systems, e.g. after emergency stop. / At about 60% of the preset operating pressure, the valve opens to full flow. Filling time can be set with the adjusting screw. Used in combination with multi-part maintenance units.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul filetării (inch) | 1 '' |
| Debitul volumului | 4200 l/min |
| Dimensiunea designului | 2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
