Aspiratoare umede și uscate Spartex 866307
Water and dust vacuum cleaner 20 l r3d-201eps
Vedeți informațiile tehniceVezi documenteleReferințe
Spartex:866307
Rubix:d798829
EAN:3660338204623

Documente
Detalii produs : 866307 SPARTEX - 866307 WATER & DUST VACUUM CLEANER 20 L R3D-201EPS AIRFLOW L/S 30 SPARTEX
Water & dust compact vacuum cleaner Great mobility thanks to its base with 4 castors
.
Ideal for small jobs, occasional use or regular cleaning .
GUARANTEE 1 YEAR .
.
Series accessories: Ø 32 mm .
Grey hose 1.5m and bend .
Aluminium tube 3x50 cm .
Carpet tool, crevice tool brush .
Cloth filter
Ideal for small jobs, occasional use or regular cleaning .
GUARANTEE 1 YEAR .
.
Series accessories: Ø 32 mm .
Grey hose 1.5m and bend .
Aluminium tube 3x50 cm .
Carpet tool, crevice tool brush .
Cloth filter
Informații tehnice
atribute
| Vid | 180 mbar |
|---|---|
| Putere | 1400 W |
| Alimentare | 220 V |
| Tanc | 20 l |
| Nivelul de zgomot | 78 dBA |
| Greutate | 5 kg |
| Lungimea cablului | 8 m |
| Fluxului | 30 l/s |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere