Cărucior de raft Spartex 886538

Workshop trolley 500kg

Vedeți informațiile tehnice

Referințe

Ref. înlocuită:787391
Spartex:886538
Rubix:141856
EAN:3660338399732
brand logo

rezumat tehnic

Capacitatea de încărcare500 kg
Lungime1185 mm
Vezi toate Caracteristice

Detalii produs : 886538 SPARTEX - 886538 CARUCIOR TROLLEY 500KG - VERTICAL BAR 1060X680 MM


Two-tray workshop trolley with fully welded steel structure, with tube reinforcements under each tray to ensure strength and longevity. Medium wood tray embedded in the frame to protect it from shocks.
Excellent rolling quality with the TPE tire, silent, non staining, and vibration absorbing. Equipped with 2 fixed wheels and 2 swivel wheels with brake. Very low starting effort. Epoxy paint very resistant to scratches.

Aplicații

Robust, it is intended for intensive use.

Informații tehnice


atribute
Capacitatea de încărcare500 kg
Lungime1185 mm
Greutate43 kg
Culoaregri
Diametrul roții200 mm
Lățime680 mm
Înălțime930 mm
  • Disponibil – Data livrării la cerere