Clește de tăiere Facom 190.16CPE
190.CPE - Head cutters - Particularly strong
Vedeți informațiile tehniceReferințe
Facom:190.16CPE
Rubix:d1335528
EAN:3148516302137



Detalii produs : 190.16CPE FACOM - CUTTING PLIERS FACOM 190.16CPE
A [mm]: 7.5B [mm]: 31C [mm]: 7.5 max. d [mm]: 2.0E [mm]: 13.5L [mm]: 200[g]: 340
PINCE COUPE DEVANT GAINEE 16CM - 190.16 CPE - (UC5)
Puncte forte
• Wire cutters designed to accurately cut all types of wire: piano wire, soft and hard wire (max 200 kg / mm²) • Minimal effort when cutting thanks to a large lever arm and a shifted shaft • Long lifetime thanks to the Chrome molybdenum - vanadium steel (extra hard cutting edges: 61/63 HRc) • Ergonomic handles made from materials that are highly resistant to chemical products • Removable return spring • Design: chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 230 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 175x85x25 mm |
| greutate ambalate | 231 g |
| Lungime | 160 mm |
| Greutate | 200 g |
| Lungimea nasurilor | 6.5 mm |
| Capacitate de tăiere | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
