Șurubelniță Facom ASP1X100
ASP - PROTWIST® screwdrivers with sand-blasted tip for Phillips® screws
Vedeți informațiile tehniceReferințe
Facom:ASP1X100
Rubix:d1334819
EAN:3148517726413




rezumat tehnic
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | 4,5 mm |
| Lungimea lamei | 100 mm |
Detalii produs :
ASP - PROTWIST® screwdrivers with sand-blasted tip for Phillips® screws
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
Informații tehnice
atribute
| Logistic Greutate | 69 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 212x26x26 mm |
| greutate ambalate | 69 g |
| Tipări | phillips (ph) |
| Dimensiunea imprimării | 4,5 mm |
| Lungimea lamei | 100 mm |
| Lungime | 210 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere