Mănuși de unică folosință Tegera 84510-7

Chemical protection gloves 84510 TEGERA®

Vedeți informațiile tehnice

Referințe

Tegera:84510-7
Rubix:d715446
Producator:84510-S
EAN:7340118444963
brand logo

rezumat tehnic

Mărime7

Detalii produs : 84510-S TEGERA - DISPOSABLE USE GLOVES TEGERA 84510-7


Comfortable and versatile disposable glove, only 0.11 mm/4.3 mil thick. Made from high-quality nitrile, powder-free, and easy to don and doff. Textured fingertips provide excellent grip, and the glove also has touchscreen functionality. Food approved and certified for virus protection. Suitable for precision work, offering protection in environments at risk of chemical splashes. Phthalate-free and latex-free to reduce allergy risks. 100 pieces/box. 10 boxes/carton.

Puncte forte

Splash protection against chemicals, Approved for handling foodstuffs, Inside chlorinated, For touchscreen, Phthalate-free, Latex-free, Oil and grease resistant, Water and oil repellent, Waterproof

Aplicații

Assembly, Care work, Chemical technology work, Chemical work, Cleaning, Decontamination, Fine assembly, Food handling, Healthcare, Hotel- and restaurant work, Inspection work, Kitchen work, Laboratory work, Painting, Petro-chemical work

Informații tehnice


atribute
Mărime7
  • Disponibil – Data livrării la cerere

Mărime