Aspiratoare umede și uscate Bosch GAS 35 L SFC+ (06019C30W0)
Corded Vacuum Cleaner
Vedeți informațiile tehniceVezi documenteleReferințe
Bosch:GAS 35 L SFC+ (06019C30W0)
Rubix:d819329
Producator:06019C30W0
EAN:3165140705462





Documente
Detalii produs : GAS 35 L SFC+ (06019C30W0) REXROTH - GAS 35 L SFC+ (06019C30W0) REXROTH
The Gas 35 L SFC+ Professional Is The Bosch L-Class Corded Wet And Dry Vacuum Cleaner With Very Practical Semi-Automatic Filter Cleaning (SFC+). This System Allows Easy And Quick Cleaning Of The Filter, With One Hand, For Rapid Work Progress Without Interruption. Certified To L-Class According To Eu Standards, It Ensures Very Good User Protection. Its Very Powerful 1,380 W Suction Turbine Produces A Very High Vacuum Of 254 Mbar For Very Good Suction Power. This Vacuum Cleaner Is Designed For Vacuuming Solid Materials And Liquids. The Tool Is Compatible With The Bosch Click & Clean System.
Puncte forte
•Easy and quick filter cleaning with just one hand thanks to the semi-automatic filter cleaning system (SFC+)
Vacuum cleaner certified class L according to EU standards for very good user protection
Excellent suction power thanks to a powerful 1,380 W turbine producing a very high vacuum of 254 mbar
Vacuum cleaner certified class L according to EU standards for very good user protection
Excellent suction power thanks to a powerful 1,380 W turbine producing a very high vacuum of 254 mbar
Aplicații
An L-Box Can Be Clipped Onto The Gas 35 L SFC+ Professional As A Practical Transport Solution For Mobile Use
Informații tehnice
atribute
| Vid | 254 mbar |
|---|---|
| Putere | 1200 W |
| Alimentare | 230 V |
| Tanc | 35 l |
| Greutate | 11.6 kg |
| Fluxului | 74 l/s |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
