Rulment cu bile miniatural SKF 608-2RSH/C2ELHT23, Diametrul exterior: 22 mm | Lățime: 7 mm | Diametrul interior: 8 mm

Deep Groove Ball Bearing 608 Series

Vedeți informațiile tehnice

Referințe

SKF:608-2RSH/C2ELHT23
Rubix:d732358
Producator:164077
EAN:7316571844329
brand logo

rezumat tehnic

Diametrul interior8 mm
Diametrul exterior22 mm
Lățime7 mm
Vezi toate Caracteristice

Detalii produs : 608-2RSH/C2ELHT23 SKF - 608-2RSH/C2ELHT23 SKF


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Puncte forte

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Informații tehnice


atribute
Logistic Greutate11,7 g
Diametrul interior8 mm
Diametrul exterior22 mm
Lățime7 mm
Focădouă garnituri de cauciuc
Tipul jocului rulmentuluic2
Cușcăoțel
Serie608
Precizienot specified
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.