Roată de transport Blickle VSTH 50/8K

Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:VSTH 50/8K
Rubix:d822750
Producator:843830
EAN:4047526105969
brand logo

rezumat tehnic

Capacitatea de încărcare480 kg
Diametrul roții50 mm
Lățimea roții33 mm
Vezi toate Caracteristice

Detalii produs : VSTH 50/8K BLICKLE - BLICKLE 843830 HEAVY DUTY WHEEL


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • steel

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate245 g
Capacitatea de încărcare480 kg
Diametrul roții50 mm
Lățimea roții33 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
33 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

480 kg

Diametrul roții

Lățimea roții

33 mm