Referințe
Facom:NM.2'A
Rubix:d1328670
EAN:3148516565792




Detalii produs : NM.2'A FACOM - SOCKET FACOM NM.2'A
J.LA - 1" impact 6-points inch-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Informații tehnice
atribute
| Logistic Greutate | 1260 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 85x80x80 mm |
| greutate ambalate | 1330 g |
| Adaptor de unitate pătrat | 1 '' |
| Diametru | 54 mm |
| Lungime | 84 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
