Roată de transport Blickle LRA-TPA 50KF-ELS-E03
Levelling castor, with fixed-position operating lever and integrated truck lock, with top plate fitting Nylon wheel
Vedeți informațiile tehniceReferințe
Blickle:LRA-TPA 50KF-ELS-E03
Rubix:d578759
Producator:694596
EAN:4047526694593


rezumat tehnic
| Capacitatea de încărcare | 30 kg |
|---|---|
| Diametrul roții | 50 mm |
| Lățimea roții | 19 mm |
Detalii produs : LRA-TPA 50KF-ELS-E03 BLICKLE - LRA-TPA 50KF-ELS-E03 BLICKLE
Bracket: HRLK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- steel truck lock with rubber pad
- height adjustment with lever
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 325 g |
|---|---|
| Capacitatea de încărcare | 30 kg |
| Diametrul roții | 50 mm |
| Lățimea roții | 19 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 85 Shore |
| 72 mm | |
| 19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere