Roată de transport Blickle LEX-TPA 102KFD-FI

Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LEX-TPA 102KFD-FI
Rubix:d828773
Producator:760853
EAN:4047526119478
brand logo

rezumat tehnic

Capacitatea de încărcare110 kg
Diametrul roții100 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LEX-TPA 102KFD-FI BLICKLE - LEX-TPA 102KFD-FI BLICKLE


Bracket: LK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 125x50 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POTH series

  • tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
  • wheel centre: high-quality nylon 6, impact resistant, colour natural white

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate736 g
Capacitatea de încărcare110 kg
Diametrul roții100 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă70 °C
125 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

110 kg

Diametrul roții

Lățimea roții