Rulmenți sferici SKF GE 40 TGR, Diametrul exterior: 194 mm | Lățime: 28 mm | Diametrul interior: 40 mm
Radial Spherical Plain Bearing
Vedeți informațiile tehniceReferințe
SKF:GE 40 TGR
Rubix:d1263328



Detalii produs : GE 40 TGR SKF - SPHERICAL PLAIN BEARINGS SKF GE 40 TGR
Puncte forte
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Informații tehnice
atribute
| Diametrul interior | 40 mm |
|---|---|
| Diametrul exterior | 194 mm |
| Lățime | 28 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
