Referințe
Facom:S.23HLA
Rubix:d1342013
EAN:3148510541624



Detalii produs :
S.HLA - sockets 1/2" long hex metric
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Informații tehnice
atribute
| Logistic Greutate | 237 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 75x30x30 mm |
| greutate ambalate | 237 g |
| Adaptor de unitate pătrat | 1/2 '' |
| Diametru | 29 mm |
| Lungime | 77 mm |
| Pătrat | 23 mm |
| Finisare | cromat |
| Greutate | 232 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
