Referințe
Facom:435.E
Rubix:d1333734
EAN:3148511761427

Detalii produs :
Elongated ESD cutting pliers: accessibility
- Protection of electronic components from risks of electrostatic discharge (ESD).
-This clamp allows to go further; up to + 1.5 to 2 mm compared to a standard clamp.
- The fall-retention model prevents the wire from being ejected.
Weight: 65 g.
- Protection of electronic components from risks of electrostatic discharge (ESD).
-This clamp allows to go further; up to + 1.5 to 2 mm compared to a standard clamp.
- The fall-retention model prevents the wire from being ejected.
Weight: 65 g.
Puncte forte
Protection of electronic components from electrostatic discharge (ESD). The fall-retention model prevents the wire from being ejected.
Informații tehnice
atribute
| Logistic Greutate | 81 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 155x65x20 mm |
| greutate ambalate | 81 g |
| Forma nasului | ascutit |
| Lungime | 110 mm |
| Greutate | 65 g |
| Lungimea nasurilor | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
