Referințe
Milwaukee:AG 9-125XE
Rubix:d706510
Producator:4933403206
EAN:4002395233786
Detalii produs : M18 ONEFHIWF34-502X UK MILWAUKEE - IMPACT WRENCH MILWAUKEE M18 ONEFHIWF34-502X UK
PROTECTOR motor - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. New digital electronic offers variable speed, soft start, motor overload protection and no-load limitation. Electronic for variable speed preselection. Light weight, slim and compact: a versatile all-purpose angle grinder. Flat metal gear head for excellent visibility of workpiece and optimised cutting depth. Die-cast magnesium alloy gear case. Dust-protected bearings and switch. Effective cooling fan keeps the motor cool even under heavy-duty conditions. Patented Fixtec nut for fast and easy disc change. Automatic cut-off carbon brushes. Patented quick release guard for easy adjustment. Spindle lock. Clamping flange, Side handle, FIXTEC nut, Carton, Wheel guard
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Fără fir | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


