Polizor unghiular Pferd Tools UWER 18/110 EF 230 V
Polizor unghiular Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:UWER 18/110 EF 230 V
Rubix:d701268
Producator:83501000
EAN:4007220973172

Detalii produs : 83501000 PFERD - EDGE FINISH UWER 18/110 EF 230V PFERD
Special features: Max. chamfer height 6 mm Stepless rotational speed adjustment Digital electronics for constant rotational speed Overload protection with anti-kickback function Restart protection in case of power failure Anti-vibration handle Smooth start-up for protection of people, tools and drive Lockable on-off switch Spindle lock pin Recommended rotational speed range: 7.100–8.700 RPM UWER 18/110 EF-R3/45° TK UWER 18/110 EF-30°TK For optimum storage of drive and tools, the product is supplied in a sturdy plastic case. Included in the delivery: Cutting insert holder with guide bearing, screw set for cutting inserts Accessories included: 4 m power cable, 3 keys, anti-vibration handle
Informații tehnice
atribute
| Viteza de rotație | 11000 rpm |
|---|---|
| Greutate | 3.6 kg |
| Fără fir | da |
| Putere | 1150 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
