Referințe
Dewalt:DWE4257KT-QS
Rubix:233527
EAN:5035048659786

Detalii produs : DWE4257KT-QS - DWE4257KT-QS POLIZOR UNGHIULAR 125MM DEWALT
Puncte forte
•The electronic variable speed control offers added tool control and enables the tool to be used at optimum conditions to suit the accessory and material
Electro-mechanical clutch reduces the "kickback" transmitted to the operator if the cutting disc jams
No volt release switch will prevent the unit starting when plugged in, even if the switch is in the on position Switch must be consciously reset before power is delivered
Overload protection will prevent the unit over heating by shutting the unit off until the unit has cooled down
Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
Anti vibration side handle to improve user comfort
Guard design allows guard adjustment without the use of tools, for increased flexibility
Fully leaded stator windings for increased motor durability
Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability
The compact gear case allows access in confined areas
Abrasion protected motor for increased motor durability
Anti lock flange prevents flanges from permanently locking up and locking the disc on
Electro-mechanical clutch reduces the "kickback" transmitted to the operator if the cutting disc jams
No volt release switch will prevent the unit starting when plugged in, even if the switch is in the on position Switch must be consciously reset before power is delivered
Overload protection will prevent the unit over heating by shutting the unit off until the unit has cooled down
Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
Anti vibration side handle to improve user comfort
Guard design allows guard adjustment without the use of tools, for increased flexibility
Fully leaded stator windings for increased motor durability
Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability
The compact gear case allows access in confined areas
Abrasion protected motor for increased motor durability
Anti lock flange prevents flanges from permanently locking up and locking the disc on
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Greutate | 2.6 kg |
| Fără fir | nu |
| Model | dwe |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




