Polizor unghiular Milwaukee AGV 26-230 GE DMS
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGV 26-230 GE DMS
Rubix:166418
Producator:4933402490
EAN:4002395234356


rezumat tehnic
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.5 kg |
Detalii produs : 4933402490 - POLIZOR UNGHIULAR AGV26-230GE/DMS ANGLE GRINDER IN2 MILWAUKEE
Autobalancer system for greatly reduced vibration of discs. AVS equipped motor housing and additional handle for more comfortable handling and less strain of body joints. 7 position rotatable main handle. "PROTECTOR motor" - epoxy resin coated field and heavy-duty winding protection for increased lifetime of tool. Softstart and Line-Lock-Out function. Automatic cut-off carbon brushes. "Snap-in" guard for quick and easy adjustment. Dust-protected bearings and switch. Extra-flat gearhead for easy access to difficult-to-reach spots. Ergonomically designed motor housing for best user comfort. Deadman Switch Lock-On-safety guard, AVS additional handle, Autobalancer, Clamping flange, Flange nut, Wrench, Dead-man Switch
Informații tehnice
atribute
| Diametrul discului | 230 mm |
|---|---|
| Viteza de rotație | 6600 rpm |
| Greutate | 5.5 kg |
| Fără fir | nu |
| Model | agv 26-230 ge/dms |
| Viteza fără sarcină | 6600 rpm |
| Putere | 2600 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere