Referințe
Pferd Tools:UGER15/150SI
Rubix:d704893
Producator:83107250
EAN:4007220801864

Detalii produs : 83107250 PFERD - 83107250 PFERD
Special features Stepless rotational speed adjustment Digital electronics for constant rotational speed Overload protection Smooth start-up for protection of people, tools and drive Restart protection in case of power failure Accessories included: 3 m power cable, 6 mm collet, 2 keys -
Informații tehnice
atribute
| Viteza de rotație | 15000 rpm |
|---|---|
| Greutate | 3 kg |
| Fără fir | da |
| Putere | 1.53 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
