Polizor unghiular Milwaukee AG 10-125 EK

Angle Grinder

Vedeți informațiile tehniceVezi documentele

Referințe

Milwaukee:AG 10-125 EK
Rubix:252625
Producator:4933451220
EAN:4002395260874
brand logo

rezumat tehnic

Diametrul discului125 mm
Viteza de rotație11000 rpm
Greutate2.1 kg
Vezi toate Caracteristice

Documente

Detalii produs : 4933451220 - 4933451220 AG10-125EK ANGLE GRINDER IN2 POLIZOR UNGHIULAR MILWAUKEE


Powerful 125mm angle grinder with 1000 W motor. Extreme compact design with an overall short length of 276 mm and 2.1kg for most comfortable handling. Line lock out function to prevent automatic start up after power breakdown. Soft start. Burst resistant and tool-free quick release safety guard for fast adjustment. Ramped slide switch for easy start up, even when wearing gloves. No load speed 11.000 rpm. Max cutting depth 33 mm. Supplied with 4m cable, safety guard, side handle, flange, flange nut and wrench.

Puncte forte

•Powerful, 1000 W Motor for Strong Performance in All Applications
Extreme Compact Design with an Overall Short Length of 276 mm and 2.1 Kg for Most Comfortable Handling
Line Lock Out Function to Prevent Automatic Start Up after Power Breakdown
Soft Start for Smooth Start Up
Burst Resistant and Tool-Free Quick Release Safety Guard for Fast Adjustment
Ramped Slide Switch for Easy Start Up, Even When Wearing Gloves
4 M Cable

Informații tehnice


atribute
Diametrul discului125 mm
Viteza de rotație11000 rpm
Greutate2.1 kg
Fără firnu
Modelag 10 ek
Viteza fără sarcină11000 rpm
Putere1000 W
  • Disponibil – Data livrării la cerere