Referințe
Milwaukee:AGV 13-125 XSPDE
Rubix:d706272
Producator:4933451578
EAN:4002395140794


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 12000 rpm |
Detalii produs : AGV 13-125 XSPDE MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 13-125 XSPDE
Powerful 125mm angle grinder. 1250 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool. 11.500 rpm. Most compact design with only 160 mm body size for comfortable handling. Soft start. Line lock out function to prevent automatic start up after power breakdown. Safety clutch to prevent user from “kickback-effect”. FIXTEC tool-free disc change system. Deadman switch. Max. cutting depth 33 mm. Weight 2,5 kg. Supplied 4 m cable, quick release safety guard, AVS side handle, flange, flange nut and spanner.
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 12000 rpm |
| Greutate | 2.5 kg |
| Fără fir | nu |
| Model | agv 13-125 xspde |
| Viteza fără sarcină | 12000 rpm |
| Putere | 1250 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere