Referințe
Milwaukee:AGV 17-125 INOX
Rubix:d710673
Producator:4933449870
EAN:4002395247912


rezumat tehnic
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 2.8 kg |
Detalii produs : AGV 17-125 INOX MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 17-125 INOX
Powerful 1750 W low speed grinder. "PROTECTOR-MOTOR" with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool. 7 position variable speed selection from 2000 - 7600 rpm's for best results on stainless steel. Constant power electronics with soft start. Line lock out function to prevent automatic start up after power breakdown. Thermal overload protection and safety clutch. FIXTEC nut for tool-free disc change. Disc diameter 125 mm. Max cutting depth 33 mm. Weight 2,8 kg. Supplied with 4 m cable, safety guard, AVS side handle, FIXTEC flange nut and flange nut.
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 7600 rpm |
| Greutate | 2.8 kg |
| Fără fir | da |
| Model | agv 17-125 inox |
| Viteza fără sarcină | 7600 rpm |
| Putere | 1750 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere