Polizor unghiular Milwaukee AGV 15-125 XC DEC-SET
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:AGV 15-125 XC DEC-SET
Rubix:d709435
Producator:4933448025
EAN:4002395006816


rezumat tehnic
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 11000 rpm |
| Greutate | 2.6 kg |
Detalii produs : AGV 15-125 XC DEC-SET MILWAUKEE - ANGLE GRINDER MILWAUKEE AGV 15-125 XC DEC-SET
Compact 125mm angle grinder with dust management and powerful 1550W PROTECTOR-motor. 11.000 rpm. Line lock out function. Safety clutch to prevent user from "kickback-effect". Keyless depth adjustment from 5-28 mm. Keyless opening for easy and fast blade change. Cutting guide with cutting indication line to prevent twisting and best control during work. Anti-vibration side handle. Clik-system for easily connection to the Milwaukee M-Class cleaners. Max. cutting depth 28mm. Weight 2,6kg. Supplied with 4 m rubber cable, dust extraction cutting shroud, 125mm diamond cutting wheel and kitbox.
Informații tehnice
atribute
| Diametrul discului | 125 mm |
|---|---|
| Viteza de rotație | 11000 rpm |
| Greutate | 2.6 kg |
| Fără fir | nu |
| Model | agv 15-125 xc dec-set |
| Viteza fără sarcină | 11000 rpm |
| Putere | 1550 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere