Referințe
Milwaukee:AG 800-125 EK
Rubix:d710573
Producator:4933451213
EAN:4002395260805


rezumat tehnic
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11500 rpm |
Detalii produs : AG 800-125 EK MILWAUKEE - ANGLE GRINDER MILWAUKEE AG 800-125 EK
Powerful 125mm angle grinder with 800 W motor. Very compact and slim body grip design with only 194 mm for most comfortable handling. Line lock out function to prevent automatic start up after power breakdown. Soft start. Flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restriced areas. Burst resistant and tool-free quick release safety guard for fast adjustment. No load speed 11.500 rpm. Max. cutting depth 33 mm. Weight only 2,0 kg. Supplied with 4m cable, safety guard, side handle, flange, flange nut and wrench.
Informații tehnice
atribute
| Voltaj | 220-240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11500 rpm |
| Greutate | 2 kg |
| Fără fir | nu |
| Model | ag 800-125 ek |
| Viteza fără sarcină | 11500 rpm |
| Putere | 800 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere