Referințe
Milwaukee:AG 800-125E
Rubix:d706742
Producator:4933451211
EAN:4002395260188


rezumat tehnic
| Voltaj | 240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11500 rpm |
Documente
Detalii produs : AG 800-125E MILWAUKEE - ANGLE GRINDER MILWAUKEE AG 800-125E
Powerful 125mm angle grinder with 800 W motor. Very compact and slim body grip design with only 194 mm for most comfortable handling. Line lock out function to prevent automatic start up after power breakdown. Soft start. Flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restriced areas. No load speed 11.500 rpm. Max cutting depth 33 mm. Weight only 2,0 kg. Supplied with safety guard, side handle, flange, flange nut and wrench.
Puncte forte
•Powerful 800 Watt Motor For Various Applications With Only 2.0 Kg Of Weight For Comfortable Use During Longer Working Periods
Very Compact And Slim Body Grip Design With Only 194 Mm For Most Comfortable Handling
Line Lock Out Function To Prevent Automatic Start Up After Power Breakdown
Soft Start For Smooth Start Up
Durable Steel Gears For Long Life Time
Protected Air Inlets For Improved Cooling
Flat Metal Gear Head For Excellent Visibility Of Workpiece, Optimised Cutting Depth And Work In Restricted Areas
Very Compact And Slim Body Grip Design With Only 194 Mm For Most Comfortable Handling
Line Lock Out Function To Prevent Automatic Start Up After Power Breakdown
Soft Start For Smooth Start Up
Durable Steel Gears For Long Life Time
Protected Air Inlets For Improved Cooling
Flat Metal Gear Head For Excellent Visibility Of Workpiece, Optimised Cutting Depth And Work In Restricted Areas
Informații tehnice
atribute
| Voltaj | 240 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 11500 rpm |
| Greutate | 2 kg |
| Fără fir | nu |
| Model | ag 800-125 e |
| Viteza fără sarcină | 11500 rpm |
| Putere | 800 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere