Polizor unghiular Milwaukee M18 FSAGSVO125X-502X
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M18 FSAGSVO125X-502X
Rubix:231073
Producator:4933493553
EAN:4058546484248

Detalii produs : 4933493553 - 4933493553 M18 FSAGSVO125X-502X POLIZOR UNGHIULAR MILWAUKEE
MILWAUKEE® M18 FUEL™ ONE-KEY™ angle grinder with paddle swtich and dual trigger activation. RAPIDSTOP™ for fastest disc brake in less than 1 second. AUTOSTOP™ shuts down the tool to protect the user in bind-up situations or any unnatural movement . 15 different positions for non-removeable side handle. Delivering corded performance similar to a 1200 W grinder. 4-mode variable speed. Key is needed for guard removal. Integrated FIXTEC™ system for tool-free wheel change. Weight with battery 3 kg. Supplied with 2 x 5.0 Ah REDLITHIUM™ batteries and 59 min. M12-18 FC charger in HD-box.
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 8500 rpm |
| Greutate | 2.7 kg |
| Fără fir | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
