Polizor unghiular Milwaukee M18 FHSAG125XPDB-0X
Angle Grinder
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:M18 FHSAG125XPDB-0X
Rubix:d707961
Producator:4933471078
EAN:4058546287061

Documente
Detalii produs : M18 FHSAG125XPDB-0X MILWAUKEE - ANGLE GRINDER MILWAUKEE M18 FHSAG125XPDB-0X
Puncte forte
•M18™ HIGH OUTPUT™ 125 mm small angle grinder that delivers the power to grind and makes up to 145 cuts per charge (5.5 Ah) in 2″ electrical pipe
RAPIDSTOP™ for fastest disc brake in less than 2.5 seconds and best user protection
The HIGH OUTPUT™ system of tools elevates the M18 FUEL™ technologies to a new level and delivers extended performance and extended run time. These tools are designed to maximise the partnership with HIGH OUTPUT™ batteries
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Anti-vibration side handle for lower vibration
FIXTEC™ nut for tool-free disc change
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
Flexible battery system: works with all MILWAUKEE® M18™ batteries
RAPIDSTOP™ for fastest disc brake in less than 2.5 seconds and best user protection
The HIGH OUTPUT™ system of tools elevates the M18 FUEL™ technologies to a new level and delivers extended performance and extended run time. These tools are designed to maximise the partnership with HIGH OUTPUT™ batteries
Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up
Anti-vibration side handle for lower vibration
FIXTEC™ nut for tool-free disc change
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 9000 rpm |
| Greutate | 3.4 kg |
| Fără fir | da |
| Model | m18 |
| Viteza fără sarcină | 9000 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
