Polizor unghiular Milwaukee M18 FHSAG125XPDB2-802X
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M18 FHSAG125XPDB2-802X
Rubix:d709444
Producator:4933493418
EAN:4058546482893

Detalii produs : M18 FHSAG125XPDB2-802X MILWAUKEE - ANGLE GRINDER MILWAUKEE M18 FHSAG125XPDB2-802X
MILWAUKEE® M18™ FUEL™ high performance 125mm angle grinder that delivers the power similar to a 1800W corded angle grinder. RAPIDSTOP™ for fastest disc brake in less than 2 seconds. Anti-vibration side handle for lower vibration. Integrated FIXTEC™ system for tool-free wheel change. Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up. No load speed 0-9000 rpm. Keyless guard for fast guard adjustment. Weight with battery 3,5 kg (8.0Ah). Supplied with 2 x 8.0Ah M18™ REDLITHIUM™ FORGE™ batteries and 59 min. M12-18FC fast charger in a HD-box.
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 9000 rpm |
| Greutate | 3.5 kg |
| Fără fir | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
