Polizor unghiular Milwaukee M18 FSAGV115XPDB-0X
Polizor unghiular Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:M18 FSAGV115XPDB-0X
Rubix:d706743
Producator:4933478773
EAN:4058546360559

Detalii produs : M18 FSAGV115XPDB-0X MILWAUKEE - ANGLE GRINDER MILWAUKEE M18 FSAGV115XPDB-0X
M18 FUEL™ 115mm variable speed angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. Paddle switch, RAPIDSTOP™ blade break, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 3500 - 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger in a HD Box.
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 115 mm |
| Viteza de rotație | 8500 rpm |
| Greutate | 2 kg |
| Fără fir | da |
| Model | fsagv115xpdb-0x |
| Viteza fără sarcină | 8500 rpm |
| Putere | 1200 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
