Referințe
Pferd Tools:UGER11/330SI
Rubix:d702235
Producator:83108230
EAN:4007220777367

Detalii produs : 83108230 PFERD - 83108230 PFERD
Special features Stepless rotational speed adjustment Digital electronics for constant rotational speed Overload protection Smooth start-up for protection of people, tools and drive Restart protection in case of power failure Accessories included: 3 m power cable, 6 mm collet, 2 keys -
Informații tehnice
atribute
| Viteza de rotație | 33000 rpm |
|---|---|
| Greutate | 2.2 kg |
| Fără fir | da |
| Putere | 650 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
