Referințe
Pferd Tools:83300240
Rubix:12500
EAN:4007220896792

Detalii produs :
Special features Max. tool diameter 115 mm Stepless rotational speed adjustment Digital electronics for constant rotational speed Overload protection with anti-kickback function Restart protection in case of power failure Lateral anti-vibration handle Smooth start-up for protection of people, tools and drive Lockable on-off switch Spindle lock pin Quick-mounting nut Accessories included: 4 m power cable, 1 key, clamping flanges, guard and lateral handle -
Informații tehnice
atribute
| Viteza de rotație | 4000 rpm |
|---|---|
| Greutate | 3 kg |
| Fără fir | da |
| Putere | 1050 W |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
