Polizor unghiular Milwaukee M18 FSAG115X-0

Polizor unghiular Milwaukee

Vedeți informațiile tehnice

Referințe

Milwaukee:M18 FSAG115X-0
Rubix:d711083
Producator:4933478772
EAN:4058546360542
brand logo

rezumat tehnic

Voltaj18 V
Diametrul discului115 mm
Viteza de rotație8500 rpm
Vezi toate Caracteristice

Detalii produs : 4933459732 MILWAUKEE - NUT RUNNER MILWAUKEE 4933459732


M18 FUEL™ 115mm angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. Lockable slide switch, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger.

Informații tehnice


atribute
Voltaj18 V
Diametrul discului115 mm
Viteza de rotație8500 rpm
Greutate3.4 kg
Fără firda
Modelm18 fsag115x-0
Viteza fără sarcină8500 rpm
  • Disponibil – Data livrării la cerere