Referințe
Milwaukee:4933478438
Rubix:193808
Producator:4933478438
EAN:4058546346294



Detalii produs : 4933478438 - 4933478438 POLIZOR UNGH. 125MM CU CAP PLAT M18 FSAGF125XB-0X FARA ACUM. SI INC. CUTIE HD MILWAUKEE
M18 FUEL™ 125mm flathead angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. Lockable slide switch, RAPIDSTOP™ blade break, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger in a HD Box.
Puncte forte
•Anti-vibration side handle for lower vibration
FIXTEC™ nut for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
FIXTEC™ nut for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Aplicații
Cutting
Informații tehnice
atribute
| Voltaj | 18 V |
|---|---|
| Diametrul discului | 125 mm |
| Viteza de rotație | 8500 rpm |
| Greutate | 2.6 kg |
| Fără fir | da |
| Viteza fără sarcină | 8500 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
